£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Circlip plier tip sets to suit Facom 467 and 469 circlips pliers.
Plier tips only. Pliers available separately.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511779606 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Straight Tips |
MFR Part No. | 470.E9 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |