£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
8000
For retaining rings as per DIN 471, DIN 983
DIN 5254 Form A
Straight tips
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with red dipped handles
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886670149 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Dipped Super Grip PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 40mm |
Jaw Material | Chrome Vanadium |
Jaw Opening | 3 - 10mm |
Jaw Style | Straight Tips |
MFR Part No. | 8000-A1 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 140mm |
Special Features | For external retaining rings Form A - 3-10mm |
Standards Met | DIN 472/984 |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |