Gedore

Circlip Pliers, Straight Tips, Chrome Vanadium, 230mm

SKU:

GED5588003D

MPN:

6701620

£36.49

Ex VAT

£43.79

Inc VAT

IN STOCK (6)

    Product Details

    8000
    For retaining rings as per DIN 471, DIN 983
    DIN 5254 Form A
    Straight tips
    With opening spring
    With clamping protection
    Forged GEDORE chrome-vanadium special hardened and tempered steel
    Precision machined, oil hardened and annealed
    Black, with red dipped handles


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    EAN

    4010886670163

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Dipped Super Grip PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    69mm

    Jaw Material

    Chrome Vanadium

    Jaw Opening

    40 - 100mm

    Jaw Style

    Straight Tips

    MFR Part No.

    8000-A3

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    230mm

    Special Features

    For external retaining rings Form A - 40-100mm

    Standards Met

    DIN 472/984

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No