£34.49
Ex VAT
£41.39
Inc VAT
3 Variations Available
Product Details
Product Specification
• For retaining rings as per DIN 472, DIN 984, DIN 5256 Form C
• Straight tips
• Forged GEDORE chrome-vanadium special hardened and tempered steel
• Precision machined, oil hardened and annealed
• Black, with blue dipped handles
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886670354 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Dipped Super Grip PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 68mm |
Jaw Material | Chrome Vanadium |
Jaw Opening | 40 -100mm |
Jaw Style | Straight Tips |
MFR Part No. | 6703590 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Special Features | For internal retaining rings Form C - 40-100mm |
Standards Met | DIN 472/984 |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |