£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for service, maintenance and equipment repair, in automotive and general industry, these Cobra® ES series of waterpump pliers by Knipex® are self locking, slim and lightweight for efficiency. The tool boasts one handed operation, with a hinge bolt in place to avoid accidental adjustment. It can securely grip flat surfaces and can be fully adjusted to fit the required item. Finished with non-slip surface handles that are designed not to pinch hands.
Features and Benefits
• Long, narrow jaws make the product ideal for use in confined areas
• Can also grip on flat surfaces due to the three-point rest
• Simple adjustment of the pliers wish a simple push of a button, even when the pliers are on the workpiece
• Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
• Self-locking action on pipes and nuts ensures no slipping on the workpiece and low handforce required
• Box-joint design for high stability due to double guide
• Reliable catching of the hinge bolt for accurate and precise gripping
• Favourable lever action transports force in the most efficient manner
• Guard prevents operators' fingers from being pinched and the handles are spaced to ensure no pinching
• Manufactured from chrome vanadium electric steel, forged and multi stage oil-hardened for maximum durability
Typical Applications
• Automotive
• DIY
• Construction
• Plumbing
Standards
• DIN ISO 8976
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773061267 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 42mm |
Jaw Material | Steel |
Jaw Opening | 37mm |
Jaw Style | Flat |
MFR Part No. | 87 51 250 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Series | Cobra® ES |
Standards Met | DIN ISO 8976 |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |