£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a handy belt pouch, this 2 piece plier set contains two pliers from the XS series, which are small in stature yet powerful and reliable. The belt pouch is manufactured from durable polyester and finished with a hook and loop fastener. The Pliers Wrench XS is capable of gripping up to 21mm across flats and possesses a parallel jaw, whilst the Cobra® XS pliers is designed to grip round workpieces up to 28mm and has a self locking action.
Features and Benefits
• The XS size of the pliers make the tools space saving and are ideal for use on site
• The supplied belt pouch is manufactured from durable polyester fabric, with a hook-and-loop fastener and belt loop allowing the tools to stay secure when attached to your person
• Featuring a set of Pliers Wrench XS for gripping across flats and a set of Cobra® XS for gripping round workpieces for versatility of use
• Self locking action of the Cobra® XS pliers allows for hands free working and easy jaw opening adjustment
Contents
• 1 x Pliers Wrench XS
• 1 x KNIPEX Cobra® XS Pipe Wrench and Water Pump Pliers
• 1 x Polyester Belt Pouch
Typical Applications
• Plumbing
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773087328 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Set |
Insulated | No |
Jaw Opening | 21 28mm |
Jaw Style | Parallel |
MFR Part No. | 00 20 72 V04 XS |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 2 |
Overall Length | 100mm |
Series | Cobra® |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |