£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
Whether they're a DIY enthusiast or professional, gift them with the Knipex Cobra® pliers encased in this fun and festive Christmas bauble. The compact design of the pliers allows the user to access especially hard-to-reach areas and comes with an impressive self-locking head grip to latch onto pipes and nuts. Whilst festive, these high-quality pliers are durable for long-lasting use and will be a necessity in any toolbox.
Features and Benefits
• Gripping capacity 28 mm for small pipes and 24mm for nuts
• Pinch guard prevents injury for the user
• 11 adjustment positions, making a versatile and handy gift
Typical Applications
• Made to grip onto pipes and nuts no larger than a diameter of 28mm
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773088141 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Metal |
Jaw Opening | 28mm |
Jaw Style | Pipe Grip |
MFR Part No. | 87 00 100 XMAS |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 100mm |
Series | Cobra® |
Special Features | Comfort Grip Non-Slip |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |