SKU:
KPX5584426H
MPN:
87 01 150 SB
£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Cobra Water Pump Pliers deliver precise adjustments and comfort for various workpieces. The box-joint design ensures stability while specially hardened teeth provide secure gripping. Crafted from durable chrome vanadium electrical steel, these pliers offer reliability with plastic-coated handles for enhanced grip.
Features and Benefits
• Fine-tuned adjustments for different workpiece sizes
• Ergonomic handle position for comfortable use
• Secure engagement with hinge bolt
• High stability with box-joint design
• Minimal force required for gripping pipes and nuts
• Specially hardened teeth for durability
• Guard prevents finger pinching
• Optimal force transmission with favorable lever action
• Crafted from chrome vanadium electrical steel for durability
• Plastic-coated handles enhance grip and comfort
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773060123 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Electric Steel |
Jaw Opening | 14mm |
Jaw Style | Serrated |
MFR Part No. | 87 01 150 SB |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Series | Cobra® |
Standards Met | DIN ISO 8976 |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 145g |