£27.49
Ex VAT
£32.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Knipex Cobra® Hightech range is engineered to streamline your work process without sacrificing quality. These innovative wrenches are designed to autolock to the desired capacity, allowing for quick and efficient adjustments. Simply position the upper jaw to the workpiece, push the button, and move the lower jaw to the close position for a secure grip. Crafted from durable chrome vanadium steel, each wrench in the Hightech range ensures longevity and reliability. The ergonomic design, coupled with comfort handles, enhances user experience and reduces fatigue during prolonged use. Available in various sizes, the Cobra® Hightech wrenches are versatile and well-suited for a wide range of applications, providing professionals and DIY enthusiasts with a time-saving and high-quality tool solution.
Features and Benefits
• Ergonomically designed handle with optimum width for complete user comfort and grip when using
• Simple adjustments can be made to suit your specific application; simply push the button for adjustment on the workpiece
• Possesses a self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
• Special hardened teeth are specifically designed for optimum grip on surfaces
• Box-joint design provides high stability due to the double guide feature
• Reliable catching of the hinge bolt ensures that there is no unintentional shifting when using
• Guard prevents operators' fingers from being pinched, thus preventing injury
• Chrome vanadium electric steel, forged and multi stage oil-hardened for an extremely durable product
• Available in a range of sizes to suit your specific requirements
Typical Applications
• Engineering
• Automotive
• Plumbing
Standards
• DIN ISO 8976
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773060116 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 32mm |
Jaw Style | Serrated |
MFR Part No. | 87 01 150 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Series | Cobra® |
Special Features | Self-Locking |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |