£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
With a sleek, compact design, these pliers are ideal for working in tight spaces with minimal effort. This tool packs a lot of features into only 100mm, with eleven adjustment positions, one-handed fine adjustment and a long-lasting secure grip. Suitable for use in all environments but excelling in tight areas, this compact tool is highly versatile and durable.
Features and Benefits
• Only 100mm in length
• Easy, one-handed use
• High wear resistance
• Secure grip
• Pinch guard
Typical Applications
• Use on nuts up to 24mm in diameter
• Can be used on other workpieces up to 28mm
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773085843 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Embossed |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 28mm |
Jaw Style | Pipe Grip |
MFR Part No. | 87 00 100 |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 100mm |
Series | Cobra® |
Special Features | Self-Locking |
Standards Met | DIN ISO 8976 |
Type | Waterpump Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 62g |