£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Product Documents
This pair of Cobra® XL waterpump pliers from Knipex® are one of the largest pairs of waterpump pliers currently available. Fully self locking, the product possesses a spring loaded hinge bolt, plastic coated handles, 27-fold-fine adjustment and specially hardened teeth for gripping, the product is ideal for heavy duty professional use.
Features and Benefits
• Lightweight design is significantly less weighty than standard pipe wrenches, yet still delivers a greater gripping capacity
• Product is designed to be adjusted on the workpiece via the push-button, which ensures no accidental slippage of the joint
• Optimised adjustment for a wide scope of use
• Self-locking action grips onto pipes and nuts with no slipping
• Teeth hardness of approximately 61 HRC that possess a high wear resistance and stable gripping
• Box-joint design for high stability due to double guide
• Pinch guard prevents accidental pinching of fingers
• Manufactured from chrome vanadium electric steel, forged and multi stage oil-hardened for maximum durability
Typical Applications
• Automotive
• DIY
• Construction
• Plumbing
Standards
• DIN ISO 8976
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773005636 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 95mm |
Jaw Style | Serrated |
MFR Part No. | 87 01 400 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 400mm |
Series | Cobra® |
Special Features | Push-Button Adjustment |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |