£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These VDE-combination pliers feature comfort-grip plastic handles isolated according to IEC 60900. Manufactured from oil-hardened tool steel, the chrome-plated jaws have induction-hardened edges for quick and reliable wire cutting.
Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Comfort-grip plastic handles for a comfortable operation
Typical Applications
• Cutting both hard and soft wire
Standards
• EN 6900
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Capacity | 2.8mm |
EAN | 5036140497252 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 205mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |