£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
These 2K insulated combination pliers feature two-component handle material on an ergonomically shaped handle. Designed to protect against electrocution up to 1000 volts, these pliers meet IEC 60900 requirements for a product you can rely on.
Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Ergonomic handle design insulated to protect against up to 1000 volts
Typical Applications
• Cutting both hard and soft wire
Standards
• EN 60900
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Capacity | 2mm |
EAN | 5036140497269 |
ECLASS Code | 21040300 |
Finish/Coating | Chrome-Plated |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
Overall Length | 160mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |