Knipex

Combination Pliers, 188mm, Pointed

SKU:

KPX5580218R

MPN:

08 25 185

£26.49

Ex VAT

£31.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Needle-Nose Combination Pliers with a slim head design and pointed jaws excel in tough tasks within confined spaces, providing a secure grip and preventing twisting.


    Features and Benefits
    • Milled groove in the gripping area allows secure holding and effortless extraction of small parts like nails, pins
    • The reliable and diverse combination pliers offer diverse functionality to handle various situations effortlessly
    • Easy cutting thanks to the high-leverage joint, allows to cut soft, medium-hard, and hard wire
    • Long service life and stable tips
    • Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
    • Durable, high-grade special tool steel, forged, oil-hardened


    Notes
    • Does not contain SVHC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    Cutting Capacity

    Copper Cable:25mm Hard Wire:3mm Medium Wire:3.8mm

    EAN

    4003773088349

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Mirror Polished Oil-Hardened

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Style

    Needle Nose

    MFR Part No.

    08 22 185

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    188mm

    Standards Met

    DIN ISO 5746

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No

    Weight

    213g