£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
The KNIPEX Needle-Nose Combination Pliers with a slim head design and pointed jaws excel in tough tasks within confined spaces, providing a secure grip and preventing twisting. Crafted for durability, these versatile pliers are suitable for all installation and repair work.
Features and Benefits
• Milled groove in the gripping area allows secure holding and effortless extraction of small parts like nails, pins
• The reliable and diverse combination pliers offer diverse functionality to handle various situations effortlessly
• Easy cutting thanks to the high-leverage joint, allows to cut soft, medium-hard, and hard wire
• Long service life and stable tips
• Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
• Durable, high-grade special tool steel, forged, oil-hardened
Notes
• Does not contain SVHC
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Copper Cable:25mm Hard Wire:3mm Medium Wire:3.8mm |
EAN | 4003773088325 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black Atramentized |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Needle Nose |
MFR Part No. | 08 26 185 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 188mm |
Standards Met | DIN ISO 5746 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 213g |