£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Designed for gripping and cutting, these power-combination pliers from Kennedy® deliver enhanced performance. The induction-hardened cutting edges make swift work of both soft and hard wire, and they're the ideal tool for professionals and DIY enthusiasts alike.
Features and Benefits
• Chrome-plated jaws for durability
• Comfort-grip handles for ease of use
• Induction-hardened cutting edges provide reliable cutting performance
• Insulated to protect against short-circuits of up to 1000 volts
Typical Applications
• Working with or close to live wires
Standards
• DIN ISO 5746
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Capacity | 3mm |
EAN | 5036140497306 |
ECLASS Code | 21040300 |
Finish/Coating | Chrome-Plated |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
Overall Length | 210mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |