Knipex

Combination Pliers, Mini, Smooth, Steel, 125mm

SKU:

KPX5580001W

MPN:

86 03 125

£44.79

Ex VAT

£53.75

Inc VAT

IN STOCK (48)

    Product Details

    With a miniature stature, these pairs of pliers also double as a wrench. For use when gripping, bending or pressing workpieces as well as releasing bolts, the products are ideal for use in confined spaces. With efficient, damage-free grip and an easy-adjust at the touch of a button. Possesses a lever transmission greater than 10:1 to provide superior gripping power. Handles are ergonomically designed with a plastic coting for comfort, control and grip. Available in two sizes to suit your needs.


    Features and Benefits
    • Manufactured from chrome vanadium steel making for a highly robust product
    • Ratchet type principle allows for simple and rapid tightening and loosening of bolted connections
    • The parallel jaws provide a more solid grip and the jaws can be adjusted to your desired size up to the specified maximum size
    • Miniature size is perfect for use on job sites
    • Can easily be adjusted by the button on the tool; this replaces the need for imperial and metric tools as you can easily set the capacity to your necessary size
    • Smooth jaws ensure the workpiece isn't damaged when gripping


    Typical Applications
    • Automotive
    • Plumbing
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773077497

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chrome

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Style

    Smooth

    MFR Part No.

    86 03 125

    Miniature

    Yes

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    125mm

    Special Features

    Ergonomic Grip Handles

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No