£49.99
Ex VAT
£59.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a miniature stature, these pairs of pliers also double as a wrench. For use when gripping, bending or pressing workpieces as well as releasing bolts, the products are ideal for use in confined spaces. With efficient, damage-free grip and an easy-adjust at the touch of a button. Possesses a lever transmission greater than 10:1 to provide superior gripping power. Handles are ergonomically designed with a plastic coting for comfort, control and grip. Available in two sizes to suit your needs.
Features and Benefits
• Manufactured from chrome vanadium steel making for a highly robust product
• Ratchet type principle allows for simple and rapid tightening and loosening of bolted connections
• The parallel jaws provide a more solid grip and the jaws can be adjusted to your desired size up to the specified maximum size
• Miniature size is perfect for use on job sites
• Can easily be adjusted by the button on the tool; this replaces the need for imperial and metric tools as you can easily set the capacity to your necessary size
• Smooth jaws ensure the workpiece isn't damaged when gripping
Typical Applications
• Automotive
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773069676 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Smooth |
MFR Part No. | 86 03 150 |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Special Features | Ergonomic Grip Handles |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |