£22.49
Ex VAT
£26.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Engineers Pliers with Side Cutter, Burner Hole and Facets.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269000111 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Nylon |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Serrated |
MFR Part No. | 11 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Standards Met | IEC 60900:2004 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |