£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
Robust pliers with a 25-way adjustable box-joint design for high stability. It features a black atramentized polished head with non-slip plastic handles and fine adjustment for optimal adaptation to a wide range of diameters. Ideal for tightening and loosening of siphon screw connections, plastic pipe connections and round cap nuts as well as gentle removal of hoses on pipe nozzles.
Features and benefits
• For siphons, plastic pipes and connectors up to dia. 80 mm
• For plugs and couplings with screw cap (such as e.g. Cannon circular connector)
• Ergonomic bracket geometry
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773078463 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
MFR Part No. | 81 01 250 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Standards Met | DIN ISO 8976 |
Type | Siphon and Connector Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 355g |