£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
PW216
Unsleeved handles, for use in environments where bare metal handles are appropriate. The handles are impervious to swarf, glass chippings and are resistant to heat melting.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Cutting Capacity | Hard Wire:2.8mm Medium Wire:4mm Piano Wire:2.4mm Soft Wire:6mm |
EAN | 5012095970248 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 52mm |
Jaw Material | Metal |
Jaw Opening | 35mm |
Jaw Style | Serrated |
MFR Part No. | PW216/10 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Unsleeved Handles |
Standards Met | ISO 5743 ISO 5745 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |