Knipex

Combination Pliers, Serrated, Steel, 145mm

SKU:

KPX5580222H

MPN:

08 26 145

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (1)

    Product Details

    Reliable and diverse needle nose pliers equipped with cutting edges for soft, medium-hard and hard wire. Cutting made easier thanks to the high leverage joint and milled groove in the gripping area permitting small parts such as nails, pins and bolts to be held and pulled.


    Features and benefits
    • Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist)
    • Gripping surfaces with special convex contour on one side for secure gripping of flat parts
    • Long service life and stable tips
    • Forged from special high grade steel


    Typical applications
    • Gripping


    Product Specification
    Attribute
    Value

    Brand

    Knipex

    Cutting Capacity

    Copper Cable:16mm² Copper Cable:8mm Hard Wire:2mm Medium Wire:3mm

    EAN

    4003773079361

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Polished

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Style

    Serrated

    MFR Part No.

    08 26 145

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    145mm

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No