£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
These electrical combination pliers possess a notched jaw for wire stripping and an integrated 8/10mm ring spanner. Protected up to 1000V, the pliers are manufactured from oil hardened tool steel with forged steel jaws and ergonomic handles.
Features and Benefits
• Integrated 8/10 ring spanner for a wider scope of use
• Tested up to 10,000V to ensure maximum user safety
• Protected up to 1000V
• Notched jaw for wire stripping
• Manufactured from oil hardened tool steel with forged steel jaws for durability
• Titanium anti-corrosion finish for bolstered tool longevity
• Ergonomic handles with three grip zones for optimum comfort, grip and control when using
Typical Applications
• DIY
• Automotive
• Electrical
Standards
• DIN EN/IEC 60900
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 1500003163 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Standards Met | DIN EN/IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |
Weight | 259g |