£9.49
Ex VAT
£11.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured with quality steel and encased with a bi-material handle. These Pro-Torq Combination Pliers with Wire Cutters also feature a polypropylene core and a double polished head and joints. Available in three different specifications.
Features and Benefits
• Induction hardened cutting edges for gripping with precision and strength
• Dual material handle for expert non-slip grip and comfort, to provide maximum force with minimal effort
• Serrated jaws for secure hold of nuts
• Double polished head for longevity of product and hardiness
• Available in a variety of sizes to suit personal needs
Typical Applications
• Electrical
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140422506 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Special Features | Comfort Grip Non-Slip |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |