£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These curved jaw locking pliers also incorporate wire cutters for versatility of use. The fast Release locking tools have a one handed, triggerless release, so they're twice as easy to open as the traditional design. Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue. Great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts, and more. Perfect for any application that requires maximum torque. Available in two sizes.
Features and Benefits
• Opening of the jaws is twice as easy compared to a traditional locking plier
• No trigger release or pinch points for optimum user safety
• Anti-pinch ProTouch™ soft grips for comfort and grip as well as enhanced control when using the tool
• Curved jaw allows maximum contact with work piece, pipe work, bolts and irregular work shaped materials for versatility of use
• Available in two sizes to suit your requirements
Typical Applications
• Engineering
• Construction
• Automotive
• Electrical
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915081404 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Alloy Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
Jaw Opening | 48mm |
Jaw Style | Curved |
MFR Part No. | T05T |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Vise-Grip |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 249.48g |