£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Mini, diagonal side cutters with induction hardened cutting edges. Spring-loaded, PVC dipped handles for speed in repetitive working and added user comfort.
Overall length: 115mm.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559196463 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Style | Smooth |
MFR Part No. | 19646 |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 115mm |
Type | Diagonal Cutting Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 68g |