noscriptElectrical Installation Pliers | Cromwell Tools

Knipex

Electrical Installation Pliers

2 Variations

Designed to save you time and avoid the need to change tools for varying functions, this multi-purpose, 6 function tool has the capability to cut cable, strip wire, deburr, bend, grip and crimp wire. Manufactured from high-grade special tool steel that has been forged and multi stage oil-hardened. Finished with either a chrome plating or a black atramentised construction.

Features and Benefits
• Multi-functional tool with 6 functions in one tool
• Intelligent latching mechanism allows you to "grip" without having to have the pliers in an open position, thus protecting the cutting edge and user
• VDE tested up to 1000V to protect the user against shocks
• Possesses a clear-cut outside edge to the gripping surfaces for work on flush-mounted junction boxes and deburring feed-through holes
• Activated locking lever keeps the cutting edges closed while other functions remain active

Typical Applications
• Electrical
• DIY
• Construction

Standards
• DIN EN 60900 IEC 60900