Bahco

Ergo™, Combination Pliers, Serrated, Alloy Steel, 200mm

SKU:

BAH5584063K

MPN:

2628 G-200

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (5)

    Product Details

    Chrome vanadium steel with ergo handles for superior grip. Specially designed cutting edges for use on material such as piano and spring steel wire. The gripping surfaces are suited for gripping round and flat material. ISO: 5746, DIN: 5746.


    Product Specification
    Attribute
    Value

    Brand

    Bahco

    Cutting Capacity

    Iron Wire:3mm Piano Wire:2mm

    EAN

    7314150103539

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chemically Blackened

    Handle Material

    Polypropylene Thermoplastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    39mm

    Jaw Material

    Alloy Steel

    Jaw Opening

    27mm

    Jaw Style

    Serrated

    MFR Part No.

    B2628G-200

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    200mm

    Series

    Ergo™

    Special Features

    Spring-Loaded Return

    Standards Met

    ISO 5745

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No