£27.49
Ex VAT
£32.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from high performance alloy steel, this range of long snipe nose pliers from BAHCO® combine strength and comfort. With ergonomic handles for superior grip, serrated jaws for a sure grip on the workpiece and cutting edges that are ideal for use on softer material such as copper wire and plastic insulation wire, the product is available in three sizes to ensure you find the right product for your needs.
Features and Benefits
• Two-component ERGO™ handles that combine a soft thermoplastic surface on a tough polypropylene base to provide superior grip, comfort and tool control
• Developed according to the scientific ERGO™process that champions safety, efficiency and comfort
• Equipped with a patented return spring featuring an on/off function making the pliers ideal for repetitive work
• Half-round serrated jaws are perfect for gripping flat and round material for versatility with great accessibility in confined spaces
• Straight jaws with hardened cutting edges for cutting both soft and hard wire
• Manufactured from high-performance alloy steel for durability
• Phosphate finish and anti-corrosion treated for longevity
• Available in a variety of sizes to suit your requirements
Typical Applications
• Electrical
• Plumbing
• DIY
• Construction
Standards
• ISO:5745
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | Iron Wire:3mm Piano Wire:2mm |
EAN | 7314150102143 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 39mm |
Jaw Material | Steel |
Jaw Opening | 39mm |
Jaw Style | Serrated |
MFR Part No. | 2430 G-140 IP |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 140mm |
Series | Ergo™ |
Special Features | Spring-Loaded Return |
Standards Met | ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |