Bahco

Ergo™, Needle Nose Pliers, Serrated, Steel, 200mm

SKU:

BAH5584026R

MPN:

2430 G-200 IP

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (12)

    Product Details

    Manufactured from high performance alloy steel, this range of long snipe nose pliers from BAHCO® combine strength and comfort. With ergonomic handles for superior grip, serrated jaws for a sure grip on the workpiece and cutting edges that are ideal for use on softer material such as copper wire and plastic insulation wire, the product is available in three sizes to ensure you find the right product for your needs.


    Features and Benefits
    • Two-component ERGO™ handles that combine a soft thermoplastic surface on a tough polypropylene base to provide superior grip, comfort and tool control
    • Developed according to the scientific ERGO™process that champions safety, efficiency and comfort
    • Equipped with a patented return spring featuring an on/off function making the pliers ideal for repetitive work
    • Half-round serrated jaws are perfect for gripping flat and round material for versatility with great accessibility in confined spaces
    • Straight jaws with hardened cutting edges for cutting both soft and hard wire
    • Manufactured from high-performance alloy steel for durability
    • Phosphate finish and anti-corrosion treated for longevity
    • Available in a variety of sizes to suit your requirements


    Typical Applications
    • Electrical
    • Plumbing
    • DIY
    • Construction


    Standards
    • ISO:5745


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    Cutting Capacity

    Iron Wire:3mm Piano Wire:2mm

    EAN

    7314150100835

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    72mm

    Jaw Material

    Steel

    Jaw Opening

    72mm

    Jaw Style

    Serrated

    MFR Part No.

    2430 G-200 IP

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    200mm

    Series

    Ergo™

    Special Features

    Spring-Loaded Return

    Standards Met

    ISO 5745

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No