£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Slip joint pliers with parallel action jaws with accurately machined joint which will not slip under load, on workpieces of varying shapes. Plastic coated handles for better gripping comfort. Parallel, hardened jaws with both flat and pipe grip jaws and phosphated and anti-rust protection finish. Exchangeable bolt joint. The jaws grip parallel in all positions up to maximum jaw opening.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150037094 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Phosphate |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 28mm |
Jaw Material | Alloy Steel |
Jaw Opening | 32mm |
Jaw Style | Serrated |
MFR Part No. | 223 D |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 192mm |
Series | Ergo™ |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |