£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Pipe connector insertion tool for use on hard plastic fuel pipe connectors found in the LSR5033701B Pipe and Connector Kit
Features and Benefits
• An innovatively designed hand operated force tool combined with specifically machined adaptors to clamp the relevant fuel pipe and fit the connector in to the pipe
• Developed to ease the fitting of the hard plastic fuel pipe connectors supplied in Connect pipe and connector kit - LSR5033701B. For fuel/air and vacuum pipes fitted with snap type connectors
• Suitable for on vehicle use
• Hard pipe sizes covered ID 8mm x OD 10mm, ID 10mm x OD 12mm, ID6mm x OD 8mm
• Always lubricate the connector with petroleum jelly or similar to assist assembly
• EU Registered Design
• Made in Sheffield
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341067472 |
ECLASS Code | 21040300 |
Finish/Coating | Polish |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 50mm |
Jaw Style | Internal |
MFR Part No. | 6747 |
Non Sparking | No |
Overall Length | 305mm |
Special Features | No Exhaust Clamp Nut Removal |
Type | Exhaust Pipe Clamp Removal Pliers |
UNSPSC Code | 27112100 |