£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
These flat nose pliers from Kennedy® feature multi-layer insulation to protect users against up to 1000 volts of electricity. Made from quality chrome-plated steel, they deliver a long product life and are a must-have for any electrician's toolkit.
Features and Benefits
• Serrated jaws provide strong gripping action
• Multi-layer insulation protects against up to 1000 volts of electricity
• Chrome-plated tool steel ensures a strong and durable product
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500136 |
ECLASS Code | 21040300 |
Finish/Coating | Chrome-Plated |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Flat |
Overall Length | 160mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Flat Nose Pliers |
UNSPSC Code | 27112100 |