£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
5163 Fuel Line Disconnect Pliers simplify safe fuel line removal for mechanics and DIYers, ensuring durability and versatility across automotive tasks. With ergonomic grips and compatibility with various connectors, they facilitate efficient maintenance and prevent leaks, bolstering overall fuel system safety and efficiency
Features and Benefits
• Simplifies safe fuel line removal
• Durable and versatile for automotive tasks
• Ergonomic grips for comfortable use
• Compatible with various connectors
• Facilitates efficient maintenance
• Prevents leaks, enhancing safety and efficiency
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341051631 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Matt |
Handle Material | Composite |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 30mm |
Jaw Style | External |
MFR Part No. | 5163 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 155mm |
Special Features | Lightweight |
Type | Fuel Line Pliers |
UNSPSC Code | 27112100 |
VDE | No |