£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Experience superior gripping power with the Kennedy® Curved Jaw Locking Grip Wrench. Crafted from rolled chrome vanadium steel, these wrenches feature drop-forged hardened steel jaws for unmatched strength. The locking mechanism ensures a secure, hands-free operation, while bright nickel plating resists corrosion for longevity. Adjust jaw opening and clamping pressure effortlessly with the knurled head screw. Elevate your toolkit with this versatile, durable, and corrosion-resistant solution for various applications.
Features and Benefits
• Heavy duty construction for a reliable and longlasting product
• Bi-material grip provides enhanced operator comfort
• Locks securely for a reliable grip
• Quick release lever for efficiency on the job
Typical Applications
• Plumbing
• General Pipe work
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500181 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Curved |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Type | Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 620g |