Irwin

Groovelock, Slip Joint Pliers, Flat, Steel, 200mm

SKU:

IRW5656627M

MPN:

10507627

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (10)

    Product Details

    Boasting a specially engineered, all-purpose jaw that is designed to grip round, hex, square and flat surfaces, this range of GrooveLock™ pliers is comprised of three varying sized pliers to suit your requirements. GrooveLock™ pliers are designed with twice as many groove positions as traditional groove joint pliers to deliver optimum hand and jaw positioning and a superior grip.


    Features and Benefits
    • The specifically designed all-purpose jaw is designed to grip round, hex, square and flat surfaces for versatility of use
    • GrooveLock™ pliers are designed with twice as many groove positions to provide a greater range of service
    • Anti-pinch non-slip Protouch™ Grip provides user comfort and control
    • Multi-groove ratcheting system allows you to loosen and tighten bolts in even confined spaces


    Typical Applications
    • DIY
    • Automotive
    • Plumbing


    Standards
    • Certified by TUV, GS and DIN/ISO 8976 and complies to ASTM/ANSI standards


    Product Specification
    Attribute
    Value

    Brand

    Irwin

    EAN

    5706915076271

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Polymer

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Opening

    44.5mm

    Jaw Style

    Flat

    MFR Part No.

    10507627

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    200mm

    Series

    Groovelock

    Special Features

    Quick Adjusting Press & Slide Button

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No