£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Specifically designed to allow quick easy assembly of modular coolant hose, Loc-Line® Assembly Pliers are strongly recommended for assembling Loc-Line. Available for 1/4in. and 1/2in. systems, the product is constructed from a highly durable plastic for overall product longevity.
Features and Benefits
• Robust plastic construction makes for a durable product whilst preventing damage to your Loc-Line® coolant hose
• Available with either a 1/2in. or 1/4in. capacity to suit your requirements
• Ensures quick and easy assembly and disassembly of your coolant hose
Typical Applications
• For assembling Loc-Line® coolant hoses
Attribute | Value |
---|---|
Brand | Loc Line |
EAN | 0662633780027 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Plastic |
Jaw Opening | 25mm |
Jaw Style | Hose Clamp |
MFR Part No. | LL78002 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Type | Hose Assembly Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 120g |