Loc Line

Hose Assembly Pliers, Hose Clamp, Plastic, 1/4in.

SKU:

LLN4477800B

MPN:

LL78001

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (30)

    Product Details

    Specifically designed to allow quick easy assembly of modular coolant hose, Loc-Line® Assembly Pliers are strongly recommended for assembling Loc-Line. Available for 1/4in. and 1/2in. systems, the product is constructed from a highly durable plastic for overall product longevity.


    Features and Benefits
    • Robust plastic construction makes for a durable product whilst preventing damage to your Loc-Line® coolant hose
    • Available with either a 1/2in. or 1/4in. capacity to suit your requirements
    • Ensures quick and easy assembly and disassembly of your coolant hose


    Typical Applications
    • For assembling Loc-Line® coolant hoses


    Product Specification
    Attribute
    Value

    Brand

    Loc Line

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Plastic

    Jaw Opening

    12mm

    Jaw Style

    Hose Clamp

    MFR Part No.

    LL78001

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Type

    Hose Assembly Pliers

    UNSPSC Code

    27112100

    VDE

    No

    Weight

    110g