Knipex

Hose Clamp Pliers, Chrome Vanadium Steel, 180mm

SKU:

KPX5588398C

MPN:

85 51 180 C

£48.79

Ex VAT

£58.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of hose clamp pliers are highly versatile, opening, holding and moving hose clamps of various types and sizes. A quick-set adjustment feature allows for application from all angles, even less than favourable ones during difficult jobs. With very high leverage, this range of hose clamp pliers require low effort whilst being adaptable and durable.


    Features and Benefits
    • Quick-set adjustment for high adaptability
    • Extremely high leverage
    • Quality build and durability
    • Low effort requirement


    Typical Applications
    • Use on hose clamps


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773081166

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Style

    Hose Clamp

    MFR Part No.

    85 51 180 C

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    180mm

    Type

    Hose Clamp Pliers

    UNSPSC Code

    27112100

    VDE

    No