£44.99
Ex VAT
£53.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of hose clamp pliers are highly versatile, opening, holding and moving hose clamps of various types and sizes. A quick-set adjustment feature allows for application from all angles, even less than favourable ones during difficult jobs. With very high leverage, this range of hose clamp pliers require low effort whilst being adaptable and durable.
Features and Benefits
• Quick-set adjustment for high adaptability
• Extremely high leverage
• Quality build and durability
• Low effort requirement
Typical Applications
• Use on hose clamps
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773078517 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Hose Clamp |
MFR Part No. | 85 51 250 C |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Rotating Jaw Inserts |
Type | Hose Clamp Pliers |
UNSPSC Code | 27112100 |
VDE | No |