£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Product Documents
For hose clamps with a diameter range of 18mm - 54mm (11/16" - 2 1/8"), the extra-long reach on these hose clamp pliers allows for easy removal of plastic and metal self-tightening hose clamps.
Features and Benefits
• 640mm reach access jaws
• For hose clamps with diameter range: 18mm - 54mm (11/16" - 2 1/8")
• Pliers can be locked giving easier access & hands free operation
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Gloss |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 18 - 54mm |
Jaw Style | External |
MFR Part No. | 4024 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 640mm |
Special Features | Long Reach |
Type | Hose Clamp Pliers |
UNSPSC Code | 27112100 |
VDE | No |