£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These ear clamp pliers are suited for mounting, removing and replacing ear clamps. Manufactured from high grade tool steel, the pliers possess a slim head, a black atramentised finish and plastic coated handles.
Features and Benefits
• Suited for mounting both 1-ear and 2-ear clamps (Oetiker system or similar) for versatility of use
• Ensures there is no damage done to press points on the ear clamps
• Slim head permits good accessibility in confined areas and restricted spaces
• Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems and compressors for a wide scope of use
• Manufactured from high-grade special tool steel that is forged and oil-hardened for maximum durability
• Plastic coated handles for bolstered grip, comfort and control when using
Typical Applications
• Agriculture
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773080749 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Hose Clamp |
MFR Part No. | 10 98 I220 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 220mm |
Type | Hose Clamp Pliers |
UNSPSC Code | 27112100 |
VDE | No |