£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
This pair of ear or hose clamp pliers are designed for mounting, moving and removing 1 and 2 ear clamps. Manufactured from tool steel, the pliers are chemically blackened for bolstered resistance and finished with plastic coated handles. The ear clamp pliers also possess a side jaw.
Features and Benefits
• Suited for mounting of 1-ear and 2-ear clamps (Oetiker system or similar) for versatility
• Ensures no damage is dealt to press points on the ear clamps
• The slim head permits good accessibility in confined and restricted areas
• Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors for a broad scope of use
• Manufactured from high-grade special tool steel that is forged and oil-hardened for maximum durability and tool longevity
• Side and front press nib allowing you to work at two angles
• Plastic coated handles bolster user comfort, grip and control
• Black atramentised finish provides resistance against corrosion as well as wear and tear
Typical Applications
• Agricultural
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773080756 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Hose Clamp |
MFR Part No. | 10 99 I220 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 220mm |
Type | Hose Clamp Pliers |
UNSPSC Code | 27112100 |
VDE | No |