£15.49
Ex VAT
£18.59
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969938890 |
ECLASS Code | 21040300 |
ESD | Yes |
Finish/Coating | Black Oxidised |
Handle Material | Electrostatic Discharging |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Smooth |
MFR Part No. | T3889 |
Miniature | No |
Number of Pieces | 1 |
Overall Length | 152mm |
Standards Met | IEC 61340 5.1 & 5.2 |
Type | Long Snip Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Warranty | 1 Year |
Weight | 85g |