SKU:
ELL5582353V
MPN:
PW216910/11
£31.79
Ex VAT
£38.15
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of multi-purpose combination pliers are perfect for for cutting, gripping and twisting a variety of sized wires. Boasting induction hardened cutting edges, a pipe grip for gripping pipes, rods and other components and serrated jaws for gripping nuts, bolts, studs and similar objects. Each pair of pliers is completed by a joint cutter for cleanly cropping soft wire and bi-material, ergonomic soft feel handles.
Features and Benefits
• Multipurpose pliers for cutting, gripping and twisting for versatility of use
• Induction hardened cutting edges allow you to cut your desired material
• Available in a variety of sizes and specifications to suit your requirements
• Serrated jaws are ideal for gripping nuts, bolts, studs and similar objects
• Joint cutter ensures clean cropping of soft wire
• Ergonomic soft grip handles bolster user comfort, control and provide anti-slip action
Typical Applications
• Construction
• Electrical
• Engineering
Standards
• ISO 5743
• ISO 5745
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Cutting Capacity | Hard Wire:2.8mm Medium Wire:4mm Piano Wire:2.4mm Soft Wire:6mm |
EAN | 5012095014539 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 53mm |
Jaw Material | Carbon Steel |
Jaw Opening | 40mm |
Jaw Style | Serrated |
MFR Part No. | PW2169/10 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Ergonomic Grip Handles |
Standards Met | ISO 5743 ISO 5745 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |