£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Manufactured from forged steel, the MIG Welding Pliers from SIP® are designed for heavy-duty applications. The ergonomic handle delivers comfortable operation, and the versatile design offers three grip types for wire, shroud and tip grip.
Features and Benefits
• Made from durable materials for a long service life
• Ergonomic handle design delivers comfort in use
• Suitable for a range of welding levels and environments
• Ability to cut wires with a diameter of 12 to 15 mm
Typical Applications
• Nozzle and tip installation
• Wire cutting
• Nozzle cleaning
• Spatter removal
Attribute | Value |
---|---|
Brand | SIP |
Cutting Capacity | Metal Wire |
EAN | 5012713041688 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Straight |
MFR Part No. | 04168 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 500mm |
Type | MIG Welding Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 230g |