noscriptKennedy-Pro Needle Nose Bent Pliers, Serrated, Steel, 160mm 5582080K | Cromwell Tools

Kennedy-Pro

Needle Nose Bent Pliers, Serrated, Steel, 160mm

SKU:

KEN5582080K

MPN:

5582080K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Possesses a bent snipe nose made of quality steel. The ergonomic handle allows for maximum grip with minimal effort. They also have a double polished head and induction hardened edges. Available in two varying specifications.


    Features and Benefits
    • Serrated jaws for maximised grip
    • Bent snipe nose to get into hard to reach places
    • Non-slip comfort grip ergonomic handle to enable precision
    • Also features a side cutter for versatility
    • Available in two different specifications to suit your needs


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140422551

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Polypropylene Thermoplastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Steel

    Jaw Opening

    60mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    160mm

    Special Features

    Slip Guard

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No