Kennedy

Needle Nose Bent Pliers, Serrated, Steel, 160mm

SKU:

KEN5583250K

MPN:

5583250K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    These bent nose pliers and side cutter are manufactured from durable chrome vanadium steel and complete with bonded vinyl coated handles. Available i two sizes, each pair of pliers also boasts a double polished head and joint with induction hardened cutting edges and is finished with serrated jaws with side cutter.


    Features and Benefits
    • Induction hardened cutting edges ensures accurate cutting even with extensive use
    • Serrated jaws with a side cutter for both gripping and cutting
    • Bonded vinyl coated handles improves user comfort, grip and control when using
    • Manufactured from chrome vanadium steel making for a highly robust product
    • Available in two sizes to suit your preferences and needs
    • Double polished head and joint makes for an easier tool clean and accurate finishes


    Typical Applications
    • DIY
    • Electrical
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117778

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    50mm

    Jaw Material

    Steel

    Jaw Opening

    50mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    160mm

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No