£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available with either a straight or bent nose, these needle nose pliers are ideal for use when trying to reach deep set components or components in hard to access areas. Manufactured from tool steel, the pliers possess a black atramentised finish and plastic coated handle grips.
Features and Benefits
• Slim, extra long design allows the pliers to work in hard to reach and confined spaces
• Deep down situated parts can be easily reached using the slim, half-round tips
• Serrated pipe grip to grip round parts
• Smooth serrated section on the pliers allows for precision handling of cables and wires
• Forged from special tool steel, oil-hardened and tempered for maximum durability
• Available with either straight jaws or a bent nose to suit your requirements
• Plastic coated handles for bolstered user comfort, control and grip
Typical Applications
• Automotive
• Mechanical Engineering
Standards
• DIN ISO 5745
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773079415 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 76.5mm |
Jaw Material | Steel |
Jaw Style | Long Nose |
MFR Part No. | 28 71 280 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 280mm |
Standards Met | DIN ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |