noscriptKennedy Needle Nose Pliers, Serrated, Steel, 160mm 5583140K | Cromwell Tools

Kennedy

Needle Nose Pliers, Serrated, Steel, 160mm

SKU:

KEN5583140K

MPN:

5583140K

£9.99

Ex VAT

£11.99

Inc VAT

OUT OF STOCK

    Product Details

    Bonded vinyl-coated handle. Double polished head and joint. Induction hardened cutting edges. Serrated jaws.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117723

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Steel

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    160mm

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No